Shop All Faucet Repair and Maintenance
T&S Brass
Pre Rinse Spring, 3/8 In, Brass
Mfr # 000821-40
Zoro # G3683671
product price: $44.60
/ea
$44.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 000821-40
- Zoro # G3683671
- UPC # 671262025812
- Country of Origin India
- Category Faucet Repair and Maintenance
Dimensions
Connection Size | 3/4" -14, 3/8 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | AB1953, CSA |
For Use With | T&S Pre-Rinses Wall And Deckmount |
Item | Pre-Rinse Spring |
Connection | 3/8" x 3/4" to 14" |
For Use With Mfr. Model Number | B-0113-ADF12-B, B-0113-B, B-0113-BJ, B-0123-B, B-2187, B-2250-B, B-2290, B-2338 |
Connection Type | Male UN/Female NPT |
Compliance | CSA, AB1953 |
ADA Compliant | No |
Description
Pre-Rinse Spring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. x 3/4 in. Brass PEX-A Reducing Barb Coupling (EPXC1234)
- ZORO SELECT NSF Clear PVC Tubing -1/8" ID x 3/1, 3A (ZUSA-HT-2203)
- ANVIL 4" x 2" FNPT Galvanized Reducer (0311093009)
- ZORO SELECT Adapter, 4 In Hub x MNPT (1WJD5)
- T&S BRASS Coupling Flange , Wall, Leadfree (AA)
- T&S BRASS Hot Lever Handle (001637-45)
- T&S BRASS Eterna Cartridge - New Stlye, Ltc (012442-40NS)
- T&S BRASS Swivel Gooseneck Spout, Faucet, 9.125 In L (132X)
- T&S BRASS Swivel, Pre-Rinse/Spray Valve (18200-40)
- T&S BRASS Faucet Nozzle, 3/8 In, Brass (065X)
- AMERICAN STANDARD Aquaseal Brass Seat Pack (000862-1400AP)
- T&S Brass Faucet Repair and Maintenance