Shop All Pre-rinse Faucets and Accessories
T&S Brass
Pre-Rinse, Single Hole Base, Overhead Spring, Add-
Mfr # B-2338
Zoro # G601264327
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 20 to 125 psi
- Handle Type Lever
- Body Style - Valves Single Hole
- Mounting Deck
- Flow Rate 5.57 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-2338
- Zoro # G601264327
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Max. Pressure | 20 to 125 psi |
Handle Type | Lever |
Body Style - Valves | Single Hole |
Mounting | Deck |
Flow Rate | 5.57 GPM |
Temp. Range | 40 to 140°F |
Description
Pre-Rinse, Single Hole Base, Overhead Spring, Add-. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" MNPS x 3/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-3-2)
- VIEGA Viega ProPress union, 2" x 2" (79725)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/8" Tube Size, Black (ZUSA-TF-PTC-126)
- MOEN One-Handle Sensor-Operated Lavatory Faucet (8552AC)
- T&S BRASS 4 Wrist-Action Handle (B-WH4-NS)
- T&S BRASS Hose Reel Assy (5HR-232-09)
- T&S BRASS Hook, Finger For - Part# 2873-40 (2873-40)
- T&S BRASS Compact Pre-Rinse Spring, Chrome-Plated Steel (016795-45)
- T&S BRASS Spray Valve3/8" For - Part# B-0107-M (B-0107-M)
- T&S BRASS Gray Handle Grip Assembly, 3/8 Npt Female Inlet (002881-40)
- T&S BRASS Prerinse , 8"Dk Mt, Leadfree, W/F (B-0123-ADF12-B)
- T&S Brass Kitchen Faucets & Accessories