Shop All Food Service Appliance Parts
T&S Brass
Pre-Rinse, Overhead Swivel Arm, 8 Wall Mount, B-0
Mfr # B-0131-B
Zoro # G000647820
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in NPT Female, Adjustable Centers
- Handle Lever
- Max. Pressure 125 psi
- Cartridge-Spindle Type 1/4 Turn Compression
- Body 8 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0131-B
- Zoro # G000647820
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/2 in NPT Female, Adjustable Centers |
Details
Handle | Lever |
Max. Pressure | 125 psi |
Cartridge-Spindle Type | 1/4 Turn Compression |
Body | 8 in Centers |
Min. Temperature | 40°F |
Spray Valve Flow | 1.15 GPM |
Flow Rate | 1.15 GPM |
Min. Pressure | 20 psi |
Body Mount | Wall |
Max. Temperature | 140°F |
Description
Pre-Rinse, Overhead Swivel Arm, 8 Wall Mount, B-0. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Temperature Controller (00-353613-00002)
- CONCORD 6" Diameter High Pressure Burner Head with Brass Orifice (B-BH-06SET)
- T&S BRASS Brass Washer: 1-31/32 Od, 1-3/16 Id, 3/32 Thick (002290-45)
- ZORO SELECT Foil Roll, Aluminum, Heavy Duty, 500 ft. (6383706)
- T&S BRASS B-0290 Lh Spindle Assembly (Big-Flo) (006481-40NS)
- T&S BRASS Snap-In Index Button, Medium-Blue, T&S Logo (018506-19NS)
- T&S BRASS PreRinse Assembly 44 Ss Flex Hose B0107 Spray (B-2250-B-18R)
- T&S BRASS Wall Mount Service Sink Faucet (B-0665-BSTP)
- T&S BRASS Rubber Ring - Old Style For - Part# Ts1085-45 (TS1085-45)
- T&S BRASS 4 Wall Mount Workboard Faucet (B-1146)
- WHIRLPOOL Washer Drain Pump Assembly (W10730972)
- T&S Brass Food Service Appliance Parts