Shop All Pre-rinse Faucets and Accessories
T&S Brass
Pre-Rinse , Mini, W/Spt, Leadfree
Mfr # MPZ8WLN08CR
Zoro # G602225389
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Mounting Wall
- Inlet 1/2 in NPT Female, Adjustable Centers
- Handle Type Lever
- Temp. Range 40 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # MPZ8WLN08CR
- Zoro # G602225389
- Country of Origin Unknown
- Category Pre-rinse Faucets and Accessories
Details
Max. Pressure | 125 psi |
Mounting | Wall |
Inlet | 1/2 in NPT Female, Adjustable Centers |
Handle Type | Lever |
Temp. Range | 40 to 140°F |
Description
Material: Brass ;Length: 8" Spout ;Height: 21 3/4" ;Plating: Chrome-Plated ;Inlet: 1/2" Npt Female ;Lead Free: Y ;Centers: 8" Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WM BARR Damp 11OZ Lav Absorber (FG01LVSB)
- KOHLER Bolt Cap Kit (1323767-0)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-E60-AAC6B)
- ANVIL Round Head Plug, Forged Steel, 3/4 in (0361328024)
- T&S BRASS Pre-Rinse Unit W/ Ceramas & Wall Bracket (B-0133-12-CR-B)
- T&S BRASS Pre Rinse Unit Deck (B-0113)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B0032H)
- T&S BRASS Eb-0107 Spray Face, Blue (011456-45)
- T&S BRASS Spring Retainer For - Part# Ts000821-40 (TS000821-40)
- T&S BRASS 44 Replacement Hose, B-0044-H (B-0044-H*****##*)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 14" Add-A-Faucet (BKF-VSMPR-WB-AF14-G)
- T&S Brass Pre-rinse Faucets and Accessories