Shop All Pre-rinse Faucets and Accessories
T&S Brass
Pre-Rinse , Mini, W/Spt, Leadfree
Mfr # MPZ-8WLN-08-CR
Zoro # G102226091
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 40 to 140°F
- Body Style - Valves 8 in Centers
- Handle Type Lever
- Max. Pressure 20 to 125 psi
- Inlet 1/2" NPT Female, Adjustable Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # MPZ-8WLN-08-CR
- Zoro # G102226091
- Country of Origin Unknown
- Category Pre-rinse Faucets and Accessories
Details
Temp. Range | 40 to 140°F |
Body Style - Valves | 8 in Centers |
Handle Type | Lever |
Max. Pressure | 20 to 125 psi |
Inlet | 1/2" NPT Female, Adjustable Centers |
Mounting | Wall |
Description
Material: Brass ;Length: 8" Spout ;Height: 21 3/4" ;Plating: Chrome-Plated ;Inlet: 1/2" Npt Female ;Lead Free: Y ;Centers: 8" Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tool Kit (1105706)
- DAYTON Sensor Kit (49-200K)
- ZORO SELECT Strainer, Twist and Lock, 1-1/2 In. NPSM (1PPF6)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to WSF6000R (1PK) Made by AFC (AFC-EWH-3000-1p-10540)
- T&S BRASS Pre-Rinse, Overhead Swivel Arm, Add-On Faucet W/12 (B-2466)
- T&S BRASS 44 Replacement Hose, B-0044-H (B-0044-H*****##*)
- T&S BRASS 3-1/2 Vandal Resistant Drain Guard (017694-45)
- T&S BRASS Pre-Rinse Unit W/ Ceramas & Wall Bracket (B-0133-12-CR-B)
- T&S BRASS Gray Handle Grip Assembly, 3/8 Npt Female Inlet (002881-40)
- T&S BRASS Hose Reel, Pre-Rinse (B-7232-01)
- CENTRAL BRASS Pull Out Spray Head and 60" Heavy Duty Rubber Hose Kit for 1130, Chrm (CS-45002)
- T&S Brass Kitchen Faucets & Accessories