Shop All Kitchen Faucets
T&S Brass
Pre-Rinse , Deck Mt, Leadfree
Mfr # B-0173
Zoro # G902212331
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole, Single Temp
- Handle Type Lever
- Mounting Type Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0173
- Zoro # G902212331
- Country of Origin Unknown
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | Single Hole, Single Temp |
Handle Type | Lever |
Mounting Type | Deck |
Description
Material: Brass ;Length: 2 1/4" Shank ;Height: 40" ;Plating: Chrome-Plated ;Inlet: 1/2" Nps | 1/4" Npt Male ;Lead Free: Y ;Centers: 4" Deck ;Gallons Per Minute: 1.42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Rebuild Kit, Price Pfister Faucets (RBK6346)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P449)
- ZURN 2 gpm Aerator, 15/16"-27 Thread Size, Chrome, Zinc (P6900-20A)
- PARKER Conversion Adapter, 7/16-20 x 1/8 In (4-1/8 F5OG-S)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1121)
- T&S BRASS Double Joint Nozzle For - Part# 68X (68X)
- T&S BRASS Faucet, Lav , 4"Centers, Leadfree (B0871)
- T&S BRASS Faucet, 8"Deck, Gsnk, Leadfree For - Part# B-0321 (B-0321)
- T&S BRASS Glass Filler For - Part# B1205 (B1205)
- T&S BRASS Faucet, Wall Mount - 8"Center For - Part# B1125Ln (B1125LN)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9183T-AR-DST)
- T&S Brass Kitchen Faucets