Shop All Kitchen Faucets
T&S Brass
Pedestal Glass Filler and Drip Pan
Mfr # B-1230
Zoro # G900531090
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 18 GPM
- Mounting Type Deck
- Drain Style Glass Filler, Water Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-1230
- Zoro # G900531090
- Country of Origin Unknown
- Category Kitchen Faucets
Details
Flow Rate | 18 GPM |
Mounting Type | Deck |
Drain Style | Glass Filler, Water Station |
Item | Glass Filler |
Description
Pedestal glass filler and drip pan; 12 5/8 in (W) x 10 5/8 in (D); Drain is 1 1/4 in x 3 3/4 in; 10 1/2 in 18 gauge stainless steel drip pan; Push back glass filler with 8 in clearance; Adjustable volume control; NSF approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS On-Wall Mount, Stainless Steel, Bottle Filler (2000SMS)
- KOHLER/STERLING 2 Toil FlapperFloat (GP85160)
- THEOCHEM CLEAN SHOT RTL - 6/1 QT CASE, Drain Opener Sulfuric Acid, 6PK (100940-99992-4Q)
- ZORO SELECT CPVC Cap, Schedule 80, 4" Pipe Size, Socket (9847-040)
- T&S BRASS Faucet, Deck Mount - Pre-Rinse (002824-40)
- T&S BRASS Faucet, 4"Wall , 12"Spt, Leadfree (B-1118)
- T&S BRASS Faucet, Pantry , 6"Swvl, Leadfree (B0207)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0290)
- T&S BRASS Faucet, 8"Dk , Gsnk, Wrstbld Handle (B-1142-04)
- T&S BRASS Add-On Faucet18" Noz For - Part# B0157M (B0157M)
- ELKAY 8" Mount, Residential / Commercial 3 Hole Concealed Deck Faucet 8" (LKD2439C)
- T&S Brass Kitchen Faucets & Accessories