Shop All Faucet Repair and Maintenance
T&S Brass
Parts kit
Mfr # B-20K
Zoro # G3400975
original price:
$51.95
10% off
new price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-20K
- Zoro # G3400975
- UPC # 671262012201
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | NSF 61-Section 9 and NSF 372 |
Includes | B-1100 Bonnet Assemblies, O-rings, RH and LH Spindles, Seals, Washers |
For Use With | B-0871, B-0892, B-2867-04, B-0231, B-0230-LN CS6 |
Item | Workboard Parts Kit |
For Use With Mfr. Model Number | B-1100 Series |
Description
Workboard Parts Kit, For Use With Mfr. Model Number B-1100 Series, Includes B-1100 Bonnet Assemblies, O-rings, RH and LH Spindles, Seals, Washers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY5)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3106 60 10)
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/2)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET10F)
- T&S BRASS Removable Seat (763-20)
- T&S BRASS Hose Adaptor (BGFE)
- T&S BRASS Repair Kit Vb Tsb (B-0969-RK01)
- T&S BRASS Garden Hose Outlet, Brass (B-GFE)
- T&S BRASS Spring Checks Parts Kit, Fits T&S Brass (B-23K)
- T&S BRASS Plastic Cold Index (001660-45)
- T&S BRASS Adaptor (3/8"Npt, Swivel/Rigid) (B0413M)
- T&S Brass Faucet Repair and Maintenance