Shop All Food Service Appliance Parts
T&S Brass
NOZZLE, SWING 8" for T&S Brass - Part# 060X-A22
Mfr # 060X-A22
Zoro # G603553269
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Min. Pressure 20 psi
- Nozzle Flow Rate 2.2 GPM
- Nozzle Size 8 in
- Min. Temperature 40°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # 060X-A22
- Zoro # G603553269
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Nozzle Size | 8 in |
Details
Max. Pressure | 125 psi |
Min. Pressure | 20 psi |
Nozzle Flow Rate | 2.2 GPM |
Min. Temperature | 40°F |
Max. Temperature | 140°F |
Description
SWING NOZZLE BY T&S BRASS 8" SPOUT, HEIGHT: 5-9/16",;HEIGHT: 141MM, INCLUDES: LUBRICANT AND AERATOR, LENGTH: 8",;LENGTH: 203MM, MATERIAL: BRASS, NOTE: FITS ALL T&S SWIVEL;FAUCETS, PLATING: CHROME-PLATED, PROP 65: Y, WEIGHT:;.613LB, WIDTH: 5/8", WIDTH: 16MM,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Steel Cut Oats 24 oz. Bag, PK4 (1385S244)
- ICE-O-MATIC Purge Valve - 230V (9041086-02)
- VULCAN HART Pilot Assembly - Left (944360-L000A)
- PITCO Spark Lighter (60141501)
- T&S BRASS Big-Flo Easyinstall Add-On Fct (B-0286-LNEZ)
- T&S BRASS 0.5 Gpm Spray Device, 55/64-27Un Female Threads (B-0199-01-N05)
- T&S BRASS Drain - Rotary (B-3940)
- T&S BRASS 4 in Wall Mount Workboard Faucet (B-1146-01)
- T&S BRASS Equip Sensor Fct: Convex Lens Wire Assembly (5EF-0004)
- T&S BRASS 3/8 Inner Diameter X 15 Feet Blue Hose Kit (014944-45)
- HATCO 8 Pass Itq Element 315 1500W 208 Volt (02.05.996.00)
- T&S Brass Food Service Appliance Parts