Shop All Faucet Repair and Maintenance
T&S Brass
Nozzle O-Ring, Faucet, Rubber
Mfr # 001074-45
Zoro # G2955732
product price: $1.27
/ea
$1.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand T&S Brass
- Material NSF-Certified Nitrile Rubber
- Finish Chrome
- Material of Construction Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 001074-45
- Zoro # G2955732
- UPC # 671262031752
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | T&S Brass |
Material | NSF-Certified Nitrile Rubber |
Finish | Chrome |
Material of Construction | Nitrile |
Standards | NSF 61-Section 9 and NSF 372 |
For Use With | T&S Faucets |
Item | Nozzle O-Ring |
For Use With Mfr. Model Number | B-0156, B-0220, B-0221, B-0231, B-0300 |
Type | Faucet |
Description
Nozzle O-Ring, For Use With Mfr. Model Number B-0156, B-0220, B-0221, B-0231, B-0300
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8MVUC8M)
- WOODFORD Woodford RK-17MH Model 17 Repair Kit (4192217)
- HONEYWELL 50001774-001 1/2" Npt. 5" (50001774-0)
- KOHLER Mounting Hardware (836664)
- T&S BRASS Button, Index, Red, Wristblade For - Part# Ts1194-45 (TS1194-45)
- T&S BRASS Eterna Cartridge - New Stlye, Rtc (01244340NS)
- T&S BRASS Removable Insert-Cold For - Part# Ts66L (TS66L)
- T&S BRASS Vacuum Breaker, 1/2 In, Brass (B-0969)
- T&S BRASS Cold Spindle Assembly (2709-40)
- T&S BRASS Pre Rinse Repair Kit, 3/8 In, Brass (EZ-K)
- DELTA Screws 2, Extra Long, Escutcheon Trm, Finish: Stainless (RP12630SS)
- T&S Brass Faucet Repair and Maintenance