Shop All Mixing Valves
T&S
Brass MV-0771-11N Wall Mounted 1/2'' Mixing Valve Assembly
Mfr # 510MV077111N
Zoro # G411592504
product price: $1,603.99
/ea
Free Shipping & Returns
$1,603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510MV077111N
- Zoro # G411592504
- Country of Origin China
- Category Mixing Valves
Description
This T&S MV-0771-11N wall mounted 1/2'' mixing valve assembly ensures that water is dispensed at safe and predictable temperatures. It features two 1/2'' globe valves one with a red handle for hot water and one with a blue handle for cold water. With these valves the assembly dispenses water at a controlled temperature which is great for commercial washdown stations. The 3/4'' NPT female outlet connects the assembly to other plumbing components.Made with natural finish brass the assembly is amply rust-resistant for reliable long-lasting use. It's designed for space-efficient wall mounting too with holes punched on 5'' centers for installation. For water safety it also includes two 1/2'' check valves to prevent backflow.Overall Dimensions:Depth: 6''Inlet Centers: 6''Mounting Hole Centers: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 27.5 in W x 75 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-24-12)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-16-SS)
- ARROWHEAD BRASS 45608BCLD Frost Free Hydrant 8 In (5972849)
- HEIL QUAKER /ICP 1186721 24V Reversing Valve Coil (1186721)
- BRADLEY Thermostatic Mixing Valve, Brass, 125 psi (S19-2250GR)
- HONEYWELL Am102-Ut-1Lf 1" Union Npt. (AM102-UT-1)
- ZURN Mixing Valve, Low Lead Bronze (38-ZW1070XLCOMP)
- ACORN CONTROLS Mixing Valve, Brass, 12 gpm Flow, 1/2"Inlet (ST7069)
- LEONARD VALVE Checkstop Valve, 1 in Inlet (TM-80-AT-LF-CP)
- LEONARD VALVE Emergency Mixing Valve, Bronze, 1 in.NPT (TM-800-LF)
- GUARDIAN EQUIPMENT Thermostatic Mixing Valve, 1/2" NPT (G6020)
- T&S Mixing Valves