Shop All Food Service Faucets
T&S Brass
MiniPru 8 Wall Mount Faucet W B0108 12 Swin
Mfr # MPR-8WLN-12
Zoro # G606897278
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8 in Centers
- Mounting Type Wall
- Faucet Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # MPR-8WLN-12
- Zoro # G606897278
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Hole Center to Center | 8 in Centers |
Mounting Type | Wall |
Faucet Handle Type | Lever |
Description
TS Brass MPR8WLN12 This is a genuine OEM replacement part from TS Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 316 SS, 1/2", Class 150 (ZUSA-PF-7528)
- PARKER Hollow Hex Plug, Steel, 5/16 in, Male SAE (5 HP5ON-S)
- KOHLER Spout, Diverter Slipfit (1014793-BN)
- DIXON HeavyDuty Clamp, w/Wing Nut, 8", 1 Pin (13MHHM800)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- T&S Brass Kitchen Faucets & Accessories