Shop All Metering Bathroom Faucets
T&S Brass
Metering 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # B-0831
Zoro # G3652905
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0831
- Zoro # G3652905
- UPC # 671262007238
- Country of Origin United States
- Category Metering Bathroom Faucets
Dimensions
Connection Size | 1/2" |
Height | 3-7/16" |
Spout Length | 3 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 39 gpm (XL-82-LF-BDT)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-58)
- DIXON Heavy Duty T-Bolt Clamp, 3-1/4 to 3-9/16 in Nominal, 0.04 in Thick, 300 SS, Domestic (HSTBC350)
- CHICAGO FAUCET Coupling 1/2 (530-012JKABCP)
- ZURN Metering 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z86500-XL-3M)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (3600-E2805AB)
- BESTCARE Metering 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3376)
- ZURN Metering 6" to 20" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z867R0-XL)
- CHICAGO FAUCET Metering 4" Mount, Bathroom Faucet, Chrome plated (857-E12V665PSHAB)
- DELTA Delta Commercial 86T: Two Handle Metering Slow-Close Bathroom Faucet (86T1153)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86300-XL-CP4-3M)
- T&S Brass Bathroom Sink Faucets & Accessories