Shop All Food Service Appliance Parts
T&S Brass
Medical Faucet, 8 Centers, Swivel/Rigid Gn, Non-S
Mfr # B-2866-05
Zoro # G000648278
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Handle 4 in Wrist
- Nozzle Size 6 in
- Nozzle Flow Rate 2.2 GPM
- Max. Temperature 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-2866-05
- Zoro # G000648278
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Nozzle Size | 6 in |
Details
Max. Pressure | 125 psi |
Handle | 4 in Wrist |
Nozzle Flow Rate | 2.2 GPM |
Max. Temperature | 140°F |
Body Mount | Deck |
Min. Temperature | 40°F |
Body | 8 in Centers, Concealed |
Cartridge-Spindle Type | 1/4 Turn Compression |
Min. Pressure | 20 psi |
Description
Medical Faucet, 8 Centers, Swivel/Rigid Gn, Non-S. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAPPEY Red Devil Pepper Sauce, PK4 (550733)
- JELL-O Jell-O Instant Powdered Cherry Gelatin Dessert 3 oz., PK24 (00043000200735)
- TURBOCHEF SHIM, STOP, NGC DOOR LATCH (NGC-1305)
- MAXX COLD Refrigerator 48 cu.ft., DBL Door, Commercial Merchandiser, Black/Glass (MXM2-48RB)
- T&S BRASS Pre-Rinse Spray Valve (MCD-0108-CF)
- T&S BRASS Pet Grooming Coiled Hose (Blue (013539-45)
- T&S BRASS Gasket, Pre-Rinse Spreader(Ts) (1041-45)
- T&S BRASS Chekpoint Sensor Cable W/ (019174-45)
- T&S BRASS Waste Drain Valve, Twist Handle, 3-1/2 X 2 & 1-1 (B-3950-SB)
- T&S BRASS Repair Kit - Vacuum Breaker, 3/8" (B-0968-RK01)
- BEVERAGE-AIR Door Gasket - 14-5/8" X 19-5/8" (703-963D-01)
- T&S Brass Food Service Appliance Parts