Shop All Kitchen Faucets
T&S Brass
Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet
Mfr # B-0341
Zoro # G3614396
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0341
- Zoro # G3614396
- UPC # 671262004046
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" |
Manufacturers Warranty Length | 1 yr. |
Height | 10-13/16" |
Spout Length | 10-3/8" |
Spout Height | 6-3/8" |
Water Inlet Connection Size | 1/2" |
Description
Item Gooseneck Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Complete Internal Parts Repair Kit (RK34-975XLC)
- WESTWARD Tubing Bender, 5/16 In, 10 In L (3CYU7)
- TOTO Grid Drain With 4 Tailpiece (THP5067#CP)
- SIOUX CHIEF CLOSET FLANGE PUSH PVC3"" (888-GPM)
- T&S BRASS Faucet, 4"Wall , 3"Gsnk, Leadfree (5F-4WLX03)
- T&S BRASS Faucet8" Ctr Wall 12" Noz For - Part# Bk-0231 (BK-0231)
- T&S BRASS Filler, Hose Type , W/Vlv, Leadfre (B-0101)
- T&S BRASS Faucet, Wall Mount - 4"Center For - Part# B-1115-Lnm (B-1115-LNM)
- T&S BRASS Faucet, Deck Mount - 8" Center (-1120-LN)
- T&S BRASS Swing Nozzle10" For - Part# Ts061X (TS061X)
- NANTUCKET SINKS Wall Mount Faucet with Soap Dish (CIF-2H)
- T&S Brass Kitchen Faucets & Accessories