Shop All Faucet Repair and Maintenance
T&S Brass
Lever Handle Kit For - Part# B9K
Mfr # B9K
Zoro # G403526074
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome plated metal handles
- Finish Chrome Plated
- Height 5 in
- Type Parts & Accessories - Parts Kits
- Handle Material Chrome Plated Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B9K
- Zoro # G403526074
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 5 in |
Width | 3 in |
Depth | 1 in |
Details
Material | Chrome plated metal handles |
Finish | Chrome Plated |
Type | Parts & Accessories - Parts Kits |
Handle Material | Chrome Plated Metal |
Handle Type | Lever |
Color | Brass, Silver |
Description
T&S Lever Handle Kit For Heavy Duty And B-1100 Series;Faucets, 2 Handles, 2 Screws, Hot & Cold Buttons.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- CAMOZZI 2935 N-1/4Pt Mini Ball Valve, 1/4" NPT Male-Female Thread Ports, Chrome-Plated, Brass BODy, (2935 N-1/4PT)
- ZURN PVC, Strainer: Round, Floor Cleanout (EZC-PV4-R6)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.56 W, White, Acrylic (VTSQ512823)
- T&S BRASS Spout Repair Kit (11643-45)
- T&S BRASS Glass Filler Hose-Type (B-0101-A)
- T&S BRASS Spray Valve & Hose , Leadfree (0100C)
- T&S BRASS Pre Rinse Repair Kit, 3/8 In, Brass (EZ-K)
- T&S BRASS Packing For - Part# 1098-45 (1098-45)
- T&S BRASS Nozzle O-Ring, Faucet, Rubber (001074-45)
- CRESCENT 12In Adjustable Other Wrench (876060)
- T&S Brass Faucet Repair and Maintenance