Shop All Food Service Appliance Parts
T&S Brass
Lab Vertical Mixing Faucet, Wall Mount, Rigid Goos
Mfr # BL-5735-01
Zoro # G800647860
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in NPT Female, Adjustable Centers
- Max. Pressure 125 psi
- Handle 4-Arm (Cross)
- Min. Pressure 20 psi
- Body Mount Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # BL-5735-01
- Zoro # G800647860
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/2 in NPT Female, Adjustable Centers |
Nozzle Size | 6 in |
Details
Max. Pressure | 125 psi |
Handle | 4-Arm (Cross) |
Min. Pressure | 20 psi |
Body Mount | Wall |
Max. Temperature | 140°F |
Cartridge-Spindle Type | 1/4 Turn Compression |
Min. Temperature | 40°F |
Body | 3 in Centers |
Description
Lab Vertical Mixing Faucet, Wall Mount, Rigid Goos. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Fan Control Switch 36Th22 (401107)
- GOYA Goya Pasta De Aji Amarillo 7.5 oz., PK12 (3168)
- WHIRLPOOL Unit, 6In (WP660532)
- BAR MAID Scraper, Bowl (Plastic) For Bar Maid - Part# Cr-899 (CR-899)
- T&S BRASS Front Trigger Water Gun, Brass Body, 1/2 Npt Inle (EMV-0522-24)
- T&S BRASS Hose (24", S/S) (B-0024-H)
- T&S BRASS Flexible Stainless Steel Hose, 72 Length, 7/16 I (013E-72H)
- T&S BRASS Parts Kit, Eterna Cartridge W/Spring Check Assembl (B-23K-NS)
- T&S BRASS Bst Built-In Stop Assembly (163A)
- T&S BRASS Cws Easyinstall Rtc Quarter-Turn Eterna W/ Spring (016753-40NS)
- HOBART Thermostat Bjwa, 3/16 X 12, 24 (00-417424-000G2)
- T&S Brass Food Service Appliance Parts