Shop All Food Service Appliance Parts
T&S Brass
Jetspray High-Flow Spray Valve
Mfr # B-0108-H
Zoro # G1544935
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Nozzle Flow Rate 3.28 GPM
- Max. Temperature 140°F
- Min. Pressure 20 psi
- Min. Temperature 40°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0108-H
- Zoro # G1544935
- Country of Origin Bosnia and Herzegovina
- Category Food Service Appliance Parts
Details
Item | High-Flow Spray Valve |
Max. Pressure | 125 psi |
Nozzle Flow Rate | 3.28 GPM |
Max. Temperature | 140°F |
Min. Pressure | 20 psi |
Min. Temperature | 40°F |
Description
T&S Brass B-0108-H Genuine OEM replacement part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. Use genuine OEM parts for safety reliability and performance.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT WESTERN Floss Sugar Pink Vanilla 3.25lbs, PK6 (16085)
- ADCRAFT Theropile (GR-20)
- OREO Oreo Small Pieces 1lbs Bag, PK24 (00010)
- VULCAN HART Thermocouple, E-Type, Bp (00-854646-00001)
- T&S BRASS O-Ring, Plunger (Twist Waste) (010389-45)
- T&S BRASS Aerator, Vandal Resistant, 2.2 Gpm, 3/8 Npsm Male (B-0199-07)
- T&S BRASS 3/8 Hose Bumper Stop Kit For T (014949-45)
- T&S BRASS Locknut - Brass For - Part# Ts002954-45 (TS002954-45)
- T&S BRASS B-0969 Vb Coverplate Replacement Parts Kit (B-0969-HA)
- T&S BRASS Handle (288140)
- SUNKIST Plastic Dome Only Incld With 1 (10A)
- T&S Brass Food Service Appliance Parts