Shop All Faucet Repair and Maintenance
T&S Brass
Hot Spindle Assembly with Spring Check
Mfr # 002712-40
Zoro # G3067285
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Brass
- Standards NSF 61-Section 9 and NSF 372; Meets ADA ANSI/ICC A117.1 Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 002712-40
- Zoro # G3067285
- UPC # 671262040457
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 2-1/4 |
Size | 3 1/8 in x 2 1/4 in |
Details
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | NSF 61-Section 9 and NSF 372; Meets ADA ANSI/ICC A117.1 Requirements |
Includes | RTC with Spring Check; Lever Handle; Red Index; Screw |
For Use With | All T & S Faucets |
Flow Rate | 2.2 gpm |
For Use With Mfr. Model Number | B-0113, B-0133, B-0665 |
Item | Handle |
Use With Water Temp. | Hot |
Description
Handle, Fits Brand T&S Brass, For Use With Mfr. Model Number B-0113, B-0133, B-0665, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Strut Mount, Pipe S 1 1/2In (030NS034)
- TOTO Spud Nut, Escutcheon, 3/4" (71051NT5)
- NDS 3 In. Spee-D Channel End Outlet (249)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 1/2 in (0390000321)
- T&S BRASS Breaker, Vacuum , T40, Lead Free (B0970FE)
- T&S BRASS Vandal Resistant, 55/64"-27 FNPT Aerator (B-0199-06)
- T&S BRASS Parts Kit, Dipperwell (B-2282-RK)
- T&S BRASS Nozzle O-Ring, Faucet, Rubber (001074-45)
- T&S BRASS Index Button - Cold (172F)
- T&S BRASS Faucet Nozzle, 3/8 In, Brass (065X)
- T&S BRASS Lever handle (010394-45)
- T&S Brass Faucet Repair and Maintenance