Shop All Faucet Repair and Maintenance
T&S Brass
Hot Lever Handle
Mfr # 001637-45
Zoro # G2579586
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # 001637-45
- Zoro # G2579586
- UPC # 671262033510
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 2-1/4 |
Size | 5/8 in x 2 1/4 in x 1 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Metal |
Includes | Red Index Button; Screw |
For Use With | All Standard T & S Compression and Ceramic Cartridges |
Item | Handle |
For Use With Mfr. Model Number | 002711-40, 002712-40, 2713-40, 2714-40 |
Use With Water Temp. | Hot |
Description
Handle, Fits Brand T&S Brass, For Use With Mfr. Model Number 002711-40, 002712-40, 2713-40, 2714-40, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRANE 150 Bronze Threaded 1-1/4in NPT Check Valve (886089)
- ALPINE INDUSTRIES Black Acrylic Tissue Box Containers for Home or Business, PK2 (ALP408-BLK-2pk)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI11)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black (ZUSA-TF-PTC-341)
- T&S BRASS Nozzle, Spray , T&S, Alum, Blue (MV-3516-25)
- T&S BRASS Eterna Spindle Assembly Hot, Lever Handle, Chrome (2714-40)
- T&S BRASS Spray Valve & Hose , Leadfree (-0100-C)
- T&S BRASS Swivel Gooseneck Spout, Faucet, 9.125 In L (132X)
- T&S BRASS Spindle- L H For - Part# 801-25M (801-25M)
- T&S BRASS Adaptor (3/8"Npt, Swivel/Rigid) (B413)
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx1/2 In (442-LKABCP)
- T&S Brass Faucet Repair and Maintenance