Shop All Food Service Appliance Parts
T&S Brass
Hose ReelEnclosedStainless Steel30Hose38Id
Mfr # B-7122-C01
Zoro # G806897252
Free Shipping & Returns
$2,504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Finish Stainless
- Min. Temperature 40°F
- Enclosed/Open Enclosed
- Hose Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-7122-C01
- Zoro # G806897252
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Hose Length | 30 ft |
Hose Size | 3/8 in |
Details
Item | High-Flow Spray Valve |
Max. Pressure | 125 psi |
Finish | Stainless |
Min. Temperature | 40°F |
Enclosed/Open | Enclosed |
Min. Pressure | 20 psi |
Max. Temperature | 140°F |
Spray Valve Flow | 5.6 GPM |
Description
TS Brass B7122C01 This is a genuine OEM replacement part from TS Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL CHEF 1.1 Cu Ft Microwave Oven with 10 Power Levels, Black (CHCM11100B)
- INHARVEST Chinese Black Rice 2lbs, PK6 (16305)
- FARBERWARE 2.65 in. W X 12 in. L Stainless Steel Whisk (5216361)
- LEER FAN MOTOR BRACKET (OLD PART NU (5120140)
- T&S BRASS Disconnect, Quick (3/4", T&S) (AG-5D)
- T&S BRASS Cerama Cartridge W/ Bonnet, Check-Valve (012395-25NS)
- T&S BRASS Blue Spray Valve With High-Flow (EB-0107)
- T&S BRASS Valve, Pedal , H&C, Floor, Leadfree (B-0502)
- T&S BRASS Spindle, Cold (Left Hand) For Eterna Cartridge (067L)
- T&S BRASS Wall Mount Service Sink Faucet (B-0674-RGH)
- AMERICAN RANGE Valve 1/2 Mpt X 1/2 Mpt (A80106)
- T&S Brass Food Service Appliance Parts