Shop All Faucet Repair and Maintenance
T&S Brass
Hose, Pre-Rinse , 96", Leadfree
Mfr # B-0096-H
Zoro # G503524994
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 20 to 125 psi
- Temp. Range 40 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-0096-H
- Zoro # G503524994
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Max. Pressure | 20 to 125 psi |
Temp. Range | 40 to 140°F |
Description
Color: Gray Handle ;Length: 96" | 8" Handle (Included In Overall Length) ;Includes: Handle & All Necessary Washers ;Lead Free: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 1/2 in. NC 0/150# 4CV BRASS 120V (8210G94)
- UNITED SALT TRU-SOFT WATER SOFTENER PELLETS 40 LB (8320)
- ZURN Cartridge, Slow Closing Metering (G61754)
- RIDGID Tube Bender, Lever, 3/8 In OD, 15/16 Bend (606)
- T&S BRASS Removable Insert-Cold (00789-20)
- T&S BRASS Glass Filler Hose-Type (B-0101-A)
- T&S BRASS Stem Assy Hot, Ceramic, 1/4 Turn (013312-25)
- T&S BRASS Spindle, Left Hand, Faucet, Brass (000812-25)
- T&S BRASS Nozzle, Spray, T&S, Alum, Blue For - Part# Tsmv3516-25 (TSMV3516-25)
- T&S BRASS Wall Bracket, Chrome Plated Brass (B-109-01)
- PLUMB PAK FAUCET AERTR 15/16"" CHRM (PP800-6)
- T&S Brass Faucet Repair and Maintenance