T&S Brass

Handle (Hose Reel, Gray, T&S)


product price: $37.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Temp. Range (F) 40 to 140°F
  • Max. Pressure 125 psi
  • Min. Pressure (PSI) 20 psi
  • Nozzle Flow 6.73 GPM
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Temp. Range (F) 40 to 140°F
Max. Pressure 125 psi
Min. Pressure (PSI) 20 psi
Nozzle Flow 6.73 GPM

Description

Hose Reel Handle By T&S Brass Gray;Color: Gray Handle;Weight: 0.4 Lb;;Models Used In:;T&S Brass B-1400, B-1550-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.