Shop All Faucet Repair and Maintenance
T&S Brass
Gooseneck Spout, Swivel, 3/8 In, Brass
Mfr # 133X
Zoro # G3712554
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 133X
- Zoro # G3712554
- UPC # 671262098496
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 10 3/8 in |
Size | 10-3/8 in x 5-11/16 in |
Details
Sub-Category | Faucet Spouts |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | AB1953, CSA |
For Use With | T&S Faucets, Double Pantry, Workboard Faucets |
Connection | 3/8 in |
Item | Spout |
For Use With Mfr. Model Number | B-0300, B-0305, B-0320, B-0325, B-0325-CR, B-0330-04, B-0331 |
ADA Compliant | No |
Description
Spout, Fits Brand T&S Brass, For Use With Mfr. Model Number B-0300, B-0305, B-0320, B-0325, B-0325-CR, B-0330-04, B-0331, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure H-104 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-5939)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless (E6BNF03)
- CHICAGO FAUCET Single Handle 1 Hole Single Supply Sink Faucet, Chrome plated (332-DJ21ABCP)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020)
- T&S BRASS Garden Hose Outlet, Brass (B-GFE)
- T&S BRASS Swivel, Pre-Rinse/Spray Valve For - Part# Ts018200-40 (TS018200-40)
- T&S BRASS Adapter For - Part# B412 (B412)
- T&S BRASS Adapter (B-0412)
- T&S BRASS Coupling Flange , Wall, Leadfree (002893-40)
- T&S BRASS Valve, Solenoid , Control Faucet (5EF-0001)
- CHICAGO FAUCET Straight 5In Long Supply Inlet Extension (EX5JKCP)
- T&S Brass Faucet Repair and Maintenance