Shop All Faucet Repair and Maintenance
T&S Brass
Glass Filler Repair Kit, Lexan
Mfr # 015550-45
Zoro # G3738201
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand T&S Brass
- Material Lexan
- Finish Lexan
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 015550-45
- Zoro # G3738201
- UPC # 671262713405
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Fits Brand | T&S Brass |
Material | Lexan |
Finish | Lexan |
Material of Construction | Plastic |
Standards | AB1953, CSA |
For Use With | T&S B-1200 Series Glass Fillers |
Handle Type | Glass Filler |
Item | Supply Arm |
For Use With Mfr. Model Number | B-1200 |
ADA Compliant | No |
Description
Supply Arm, Fits Brand T&S Brass, For Use with Series B-1200, For Use With Mfr. Model Number B-1200, Finish Lexan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA036240)
- APOLLO VALVES 1/2" NPT Brass Ball Valve Inline (94ALF-103-01A)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (596-VS)
- SHARKBITE PIPE PEX BLUE 1/2""X25' (U860B25)
- T&S BRASS Faucet Nozzle, 3/8 In, Brass (065X)
- T&S BRASS Spout, Faucet, Brass, Length 16 In (064X)
- T&S BRASS Repair Kit Vb Tsb (-969)
- T&S BRASS Wrist Blade Handle, Cold Index, Chrome (B-WH4)
- T&S BRASS Spray Face Screw (2)
- T&S BRASS Valve, Solenoid , Control Faucet (5EF0001)
- GERBER Hot Handle Assembly, Chrome, Metal (97-908)
- T&S Brass Faucet Repair and Maintenance