Shop All Food Service Appliance Parts
T&S Brass
Glass Filler, 8 Deck Mount Pedestal, 1/2 Npt Mal
Mfr # B-1210
Zoro # G200648092
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Hub Style Glass Filler
- Body Mount Deck
- Min. Temperature 40°F
- Max. Temperature 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-1210
- Zoro # G200648092
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Max. Pressure | 125 psi |
Hub Style | Glass Filler |
Body Mount | Deck |
Min. Temperature | 40°F |
Max. Temperature | 140°F |
Min. Pressure | 20 psi |
Description
Glass Filler, 8 Deck Mount Pedestal, 1/2 Npt Mal. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZUMEX Speed Tank Pro Juice Container (S3300683:00)
- SALVAJOR 3/4 X 1 Discharge Elbow (S914PDE)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (4069)
- SCOTSMAN Lip Seal For - Part# 2-2978-01 (2-2978-01)
- T&S BRASS Workboard Faucet, Deck Mount, 4 Centers, Swivel G (B-1141-XS)
- T&S BRASS Nipple - Supply, 1/2" Straight For - Part# B0425M (B0425M)
- T&S BRASS Cerama Cartridge W/ Bonnet, Check-Valve (012395-25NS)
- T&S BRASS Lever Handle, Red Index (T&S Logo), Screw (001637-45NS)
- T&S BRASS 18Ez-Install Riser Asm (014210-40)
- T&S BRASS B-0107 Spray Valve Less Hold-D (B-0107-LR)
- DORMONT Cimfast Safety Fitting For - Part# Cf100 (CF100)
- T&S Brass Food Service Appliance Parts