Shop All Food Service Appliance Parts
T&S Brass
Glass Filler, 8 Deck Mount Pedestal, 1/2 Npt Mal
Mfr # 5GF-8P
Zoro # G8843872
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Hub Style Glass Filler
- Max. Temperature 140°F
- Min. Temperature 40°F
- Nozzle Flow Rate 2.5 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 5GF-8P
- Zoro # G8843872
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Max. Pressure | 125 psi |
Hub Style | Glass Filler |
Max. Temperature | 140°F |
Min. Temperature | 40°F |
Nozzle Flow Rate | 2.5 GPM |
Min. Pressure | 20 psi |
Description
Light. This is a genuine OEM (Original Equipment Manufacturer) part. For over one hundred years, Southbend has produced the finest in heavy-duty ovens, ranges, and steamers. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Pizza Cutter, Black Handle 4 In (31631)
- HOBART Valve, Solenoid, 3/4" , 110-120V (00-271002-00001)
- ITO EN Jasmine Green Tea 16.9 fl. oz., PK12 (01808)
- JADE RANGE Safety Valve 1/4" X 1/4" Fpt (4615200000)
- T&S BRASS 4 Wrist-Action Handles & Eterna Parts Kit (B-WH4-K)
- T&S BRASS Waste Drain Kit (B-39K)
- T&S BRASS OVERFLOW CAP W/ SEALING WASHER (WASTE DRAINS) (012640-45)
- T&S BRASS Seat Washer (001092-45)
- T&S BRASS Installation Kit For Workboard (B-1100-K)
- T&S BRASS B-0107 Spray Face, Bumper, & Screw Repair Kit (B-24K)
- CARRIER Circuit Board (LH33WP003)
- T&S Brass Food Service Appliance Parts