Shop All Food Service Appliance Parts
T&S Brass
Gas Hose Flex Ctd 3/4 X 48 W/90 (4 3/ 4 O.D )
Mfr # HG-4D-48S
Zoro # G102215958
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 0.5 psi
- Max. Temperature 350°F
- Gas Hose Capacity 180,000 BTU per hour
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # HG-4D-48S
- Zoro # G102215958
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Max. Pressure | 0.5 psi |
Max. Temperature | 350°F |
Gas Hose Capacity | 180,000 BTU per hour |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Relay - Compressor, 120V (65-048-07S)
- GE Dryer Duct Felt Seal (WE09X27634)
- DISPLAYCAKE Dsplycake 10 2 3 Layer Clear, PK80 (G34-1)
- COFFEE MATE Liquid Creamer Pump Bottle, Salted Caramel, 1.5 Liter Pump Bottle, 2PK (12323367)
- T&S BRASS Pre-Rinse Assembly (B-2250-B)
- T&S BRASS Waste Drain Valve, Twist Handle, 3-1/2 X 2 & 1-1 (B-3950-SB)
- T&S BRASS Spray Valve Hold Down Ring (000907-45)
- T&S BRASS Valve Body Assembly With 2 Sea (017219-45)
- T&S BRASS Big-Flo Easyinstall Add-On Fct (B-0286-LNEZ)
- T&S BRASS Eterna Cartridge W/ Spring Check, Ltc (Cold), Leve (002711-40NS)
- KASON ® - 10481A00600 Handle, Release - 6 (0481A00600)
- T&S Brass Food Service Appliance Parts