Shop All Kitchen Faucets
T&S Brass
Filler, Pot , Cld, 18"Spt, Leadfree
Mfr # B0260
Zoro # G702216645
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type 4-Arm (Cross)
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B0260
- Zoro # G702216645
- Country of Origin United States
- Category Kitchen Faucets
Details
Handle Type | 4-Arm (Cross) |
Mounting Type | Wall |
Description
Material: Brass ;Length: 18" Double-Jointed Spout ;Plating: Chrome-Plated ;Inlet: 1/2" Npt Female ;Lead Free: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Double Check Valve Assembly, 1 in. Size (1 LF007M1-QT-PRESS)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y92)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-CPM)
- NIBCO DWV Test Tee, Cast Brnze, 2 x 2 In, 2-1/8" (814 2)
- T&S BRASS Faucet, Wall Mount - 8"Center For - Part# B1125Ln (B1125LN)
- T&S BRASS Faucet, 8"Dk , Gsnk, Wrstbld Handle (B-1142-04)
- T&S BRASS Service Sink Faucetwall 6-1/2" Noz For - Part# B0665Bstr (B0665BSTR)
- T&S BRASS Faucet, Lav , 8", Dk Mt, Leadfree (B0865-04)
- T&S BRASS Nozzle, Swing 12" For - Part# Ts062X-A22 (TS062X-A22)
- T&S BRASS Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1110)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- T&S Brass Kitchen Faucets & Accessories