Shop All Pre-rinse Faucets and Accessories
T&S Brass
Faucet Spray Spring Hose, Handheld Mount
Mfr # B-0100
Zoro # G5066892
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Valve
- Flow Rate 1.15 gpm
- Cover Chrome
- Inlet 1/2 in
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0100
- Zoro # G5066892
- UPC # 671262000512
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Reel Length | 3 ft |
Connection Size | 1/2 in |
Length (In.) | 44" |
Size | 1/2" NPT male |
Details
Sub-Category | Spray Valve |
Item | Faucet Spray Spring Hose |
Flow Rate | 1.15 gpm |
Cover | Chrome |
Inlet | 1/2 in |
Faucet Operation | Manual |
Finish | Chrome |
Fits Brand | T&S Brass |
Connection Type | Male NPT |
For Use With Mfr. Model Number | B-0044-H, B-0107 |
Material | Stainless Steel |
Description
Faucet Spray Spring Hose, Reel Length 3 ft, 1/2 in Inlet, Chrome Cover, Faucet Operation Manual, Flow Rate 1.15 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Screen, Washer (1051681)
- DELTA Universal Showering Components Round Overhead Shower Arm (RP100816BL)
- CUSH-A-NATOR Cushioned Clamp, HT, 3-1/8 in. Tube, 304SS (HT50SS)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 24 In L (4DXR4)
- T&S BRASS Parts Kit For B-0107-C Low-Flow Spray Valve (B-10K-C)
- T&S BRASS Spray Valve3/8" For - Part# B107 (B107)
- T&S BRASS Swing Nozzle, 12 Length, 3-3/4 Clearance (062X)
- T&S BRASS Hose Reel Assy (5HR-232-09)
- T&S BRASS Pre Rinse Unitdeck For - Part# Bk-0113B (BK-0113B)
- T&S BRASS Hose, Pre-Rinse , 48", Leadfree (B0048H)
- T&S BRASS Spray Valve3/8" For - Part# 107 (107)
- T&S Brass Kitchen Faucets & Accessories