Shop All Kitchen Faucets
T&S Brass
Faucet, Service , W/Vacbkr, Ada
Mfr # B-0669-RGH
Zoro # G002214105
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 14.37 GPM
- Handle Type Lever
- Inlet 1/2" NPT Female, Adjustable Centers, Built-In Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-0669-RGH
- Zoro # G002214105
- Country of Origin China
- Category Kitchen Faucets
Details
Flow Rate | 14.37 GPM |
Handle Type | Lever |
Inlet | 1/2" NPT Female, Adjustable Centers, Built-In Stop |
Description
Material: Brass ;Includes: 111-1239 Vacuum Breaker ;National Pipe Thread: 1/2" ;Plating: Chrome-Plated ;Lead Free: Y ;Centers: 8 And 4"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 1-1/4", 316 SS (PLE117)
- ASCO Rebuild Kit, for 3UK34, 2HTT2, 2HTR6, 1WG91 (C131205)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-0)
- WHEELER-REX Pex Ring Crimper, 1/2" (89202)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0290)
- T&S BRASS Faucet8" Ctr Wall 18" Noz For - Part# B0230M (B0230M)
- T&S BRASS Faucet, Wall Mount - 4" Center (-1115-LN)
- T&S BRASS Faucet, 4"Deck , 10"Spt, Leadfree (B1112)
- T&S BRASS Double Joint Nozzle For - Part# 68X (68X)
- T&S BRASS Filler, Glass , Head, Leadfree (1200)
- MOEN Lever Handle Insert, Chrome, Single Lever (97462)
- T&S Brass Kitchen Faucets