Shop All Faucet Repair and Maintenance
T&S Brass
Faucet Nozzle, 3/8 In, Brass
Mfr # 063X
Zoro # G3700444
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Hardware
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 063X
- Zoro # G3700444
- UPC # 671262071772
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 14 in |
Size | 14 in |
Details
Sub-Category | Faucet Hardware |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | AB1953, CSA |
For Use With | T&S Faucets, Double Pantry, Workboard Faucets |
Item | Spout |
Connection | 3/8 in x 55/64 in |
For Use With Mfr. Model Number | B-0133-01, B-2187, B-2187-01, B-2299 |
ADA Compliant | No |
Description
Spout, Fits Brand T&S Brass, For Use With Mfr. Model Number B-0133-01, B-2187, B-2187-01, B-2299, Faucet Spout Shape Angled Straight, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 90 St Ell Brass Barstock (5316024)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 4" x 3" (ZUSA-STF-BW-128)
- CHICAGO FAUCET Pedal Valve (628-ABCP)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Dishwasher, Tailpiece (1PPA9)
- T&S BRASS Handle, Wrist Blade , 4", T&S (0)
- T&S BRASS Spout, Faucet, Brass, Length 12 In (062X)
- T&S BRASS Lab Handle Screw (000925-45)
- T&S BRASS Stem Cold Tsb (001908-25)
- T&S BRASS Chrome Faucet Bonnet (001257-40NS)
- T&S BRASS Garden Hose Outlet, Brass (B-GFE)
- AMERICAN STANDARD Supply Stop for Selectronic, Chrome (A950509-0070A)
- T&S Brass Faucet Repair and Maintenance