Shop All Kitchen Faucets
T&S Brass
Faucet, Lav , 8", Dk Mt, Leadfree
Mfr # B-0865-04
Zoro # G002212668
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8 in Centers, Adjustable Inlet, Concealed
- Flow Rate 2.2 GPM
- Handle Type 4 in Wrist
- Mounting Type Deck
- Inlet Adjustable Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-0865-04
- Zoro # G002212668
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8 in Centers, Adjustable Inlet, Concealed |
Flow Rate | 2.2 GPM |
Handle Type | 4 in Wrist |
Mounting Type | Deck |
Inlet | Adjustable Centers |
Description
Material: Brass ;Length: 2" Shanks | 4" Wrist Blades ;Height: 6 3/16" From Deck To Spout | 10 5/8" Overall ;Includes: 2.2 Gpm Aerator ;Plating: Chrome-Plated ;Type: 4" Wrist Blades ;Inlet: 1/2" Adaptor Nuts | 1/2" Nps ;Lead Free: Y ;Centers: 8"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 MIP X CPVC SS TRANS FTG (302-437)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2891)
- ZORO SELECT 2" FNPT Brass Ball Valve 3-Way (1PZA6)
- T&S BRASS Faucet, 8"Dk , Gsnk, Wrstbld Handle (B-1142-04)
- T&S BRASS Swing Nozzle 14" (063X)
- T&S BRASS Faucet, Deck , Auto, Gsnk, Kit (5EF-1D-DG)
- T&S BRASS Faucet 8" Ctr Deck 12" Noz (B-1123)
- T&S BRASS Faucet, 4"Deck , 10"Spt, Leadfree (B-0226)
- T&S BRASS Faucet, Wall Mount - 4" Center (B1115LN)
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- T&S Brass Kitchen Faucets