Shop All Kitchen Faucets
T&S Brass
Faucet, Lav , 4"Centers, Leadfree
Mfr # B0871
Zoro # G102214111
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Mounting Type Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B0871
- Zoro # G102214111
- Country of Origin Unknown
- Category Kitchen Faucets
Details
Handle Type | Lever |
Mounting Type | Deck |
Description
Material: Brass ;Includes: 111-1075 Hot Handle | 111-1147 Cold Handle ;Plating: Chrome-Plated ;Inlet: 1/2" Nps ;Lead Free: Y ;Centers: 4" ;Gallons Per Minute: 2.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Core Single Handle Kitchen Faucet (P110LF)
- KOHLER Bardon High-Efficiency Urinal (Heu), (4991-ET-0)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-CZ)
- MOEN 3 Hole Faucet Part, Chrome (104451)
- T&S BRASS Faucet, 4"Wall , 3"Gsnk, Leadfree (5F4WLX03)
- T&S BRASS Faucet, 4"Wall , 12"Spt, Leadfree (B-1118)
- T&S BRASS Single Pantry Faucet Deck 18" Noz (B-0205)
- T&S BRASS Faucet, 4"Deck , 6"Spt, Leadfree (B0228)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0221)
- T&S BRASS Swivel Gooseneck For - Part# Ts133X (TS133X)
- PERRIN & ROWE Georgian Era Kitchen Faucet With Side Spray (U.4702APC-2)
- T&S Brass Kitchen Faucets