Shop All Kitchen Faucets
T&S Brass
Faucet, Deck , Auto, Gsnk, Kit
Mfr # 5EF-1D-DG
Zoro # G602215670
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole
- Flow Rate 2.2 GPM
- Mounting Type Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 5EF-1D-DG
- Zoro # G602215670
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | Single Hole |
Flow Rate | 2.2 GPM |
Mounting Type | Deck |
Description
Switch Action: On/Off ;Includes: 4 Aa Batteries, Ac Power Adaptor ;Type: Gooseneck ;Centers: 4" Deck ;Time: 60 Sec Maximum Running Time
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit-Drain Replace (Eztl) (98900C)
- ZORO SELECT Double End Flanged Tailpiece, White Drain (35148)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-PB)
- KOHLER Univl Rite-Temp Pb Vlv Kit W/Stop Loose (8304-KSL-NA)
- T&S BRASS Faucet, Service , W/Vacbkr, Ada (B-0669-RGH)
- T&S BRASS Faucet, 8"Wall, 14"Spt, Leadfree For - Part# -2299 (-2299)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0221)
- T&S BRASS Faucet, Wall Mount - 4" Center (B1115LN)
- T&S BRASS Add-On Faucet18" Noz For - Part# B0157M (B0157M)
- T&S BRASS Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (B-2866-04)
- DELTA Commercial 1 or 3 Hole Single Handle Centerset Lav Faucet (583LF-WF)
- T&S Brass Kitchen Faucets