Shop All Cartridges and Stems
T&S Brass
Faucet Cartridge, Hot, 1/2 In, Brass
Mfr # 002983-40
Zoro # G3675061
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # 002983-40
- Zoro # G3675061
- UPC # 671262041713
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Cartridges & Stems |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | AB1953, CSA |
For Use With | T&S B-0475 Knee Action Valve Bonnet Assembly |
Connection | 1/2 in |
Item | Hot Cartridge |
For Use With Mfr. Model Number | B-0475 |
Use With Water Temp. | Hot & Cold |
Description
Hot Cartridge, Fits Brand T&S Brass, For Use With Mfr. Model Number B-0475, Finish Chrome, Use With Water Temp. Hot & Cold, Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Hanger, with ABS Sleeve, 1" (B24PS-G100)
- ZURN RP Repair Kit (RK1-375)
- ZORO SELECT Tubing, Seamless, 1 In, 6 Ft, 1010 Carbon (3ADC4)
- PROPLUS 1/2 Black Malleable Plug (45110)
- T&S BRASS Faucet Cartridge, Brass (006482-40NS)
- T&S BRASS Spray Valve Cartridge Assembly (002856-40)
- T&S BRASS Job Parts Kit For Eterna Cartridges (B-6K)
- T&S BRASS 8 Wall Mount Mixing Faucet, Sc-Cerama Cartridges, (B-0230-CR-LN)
- T&S BRASS 1-1/2" x 3/4" Faucet Cartridge, Cold, Brass (66L)
- T&S BRASS Turn Eterna Cartridge, 1/4" (005960-40QT)
- JONES STEPHENS Ceramic Stem F/Glacier Bay Cold (C07676)
- T&S Brass Plumbing Parts & Accessories