Shop All Kitchen Faucets
T&S Brass
Faucet, 8"Wall , Gsnk, Leadfree
Mfr # B-0331
Zoro # G902213185
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8 in Centers
- Flow Rate 23.09 GPM
- Handle Type Lever
- Mounting Type Wall
- Inlet 1/2" NPT Female, Adjustable Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0331
- Zoro # G902213185
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8 in Centers |
Flow Rate | 23.09 GPM |
Handle Type | Lever |
Mounting Type | Wall |
Inlet | 1/2" NPT Female, Adjustable Centers |
Description
Material: Brass ;Plating: Chrome-Plated ;Type: Gooseneck ;Inlet: 1/2" Npt Female ;Outlet: 1/2" Npt Female ;Lead Free: Y ;Centers: 8" Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (USADA1824A55-J)
- FEBCO Relief Valve Repair Kit, 1-1/2 to 2 In (905056)
- ANDERSON METALS Elbow Street Brass Barstck 3/8 (756116-06)
- WATTS Mixing Valve, Lead Free Brass, 150 psi (3/4 LF70A)
- T&S BRASS Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1115)
- T&S BRASS Faucet, 4"Wall , 12"Spt, Leadfree (B-1118)
- T&S BRASS Faucet 8" Ctr Wall 18" Noz (B-0230)
- T&S BRASS Filler, Pot , Cld, 68"Hose, Leadfre (B-0605)
- T&S BRASS Faucet, Deck Mount - 4" Center (B-1110-LN)
- T&S BRASS Faucet, 4"Dk , Gsnk, Wrstbld Handle (B-1141-04)
- GROHE Eurosmart Pull-Out Kitchen Faucet (30306001)
- T&S Brass Kitchen Faucets & Accessories