Shop All Kitchen Faucets
T&S Brass
Faucet, 8"Wall , 14"Spt, Leadfree
Mfr # B-2299
Zoro # G902216032
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8 in Centers
- Flow Rate 23.09 GPM
- Handle Type Lever
- Mounting Type Wall
- Inlet 1/2" NPT Female, Adjustable Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-2299
- Zoro # G902216032
- Country of Origin Unknown
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8 in Centers |
Flow Rate | 23.09 GPM |
Handle Type | Lever |
Mounting Type | Wall |
Inlet | 1/2" NPT Female, Adjustable Centers |
Description
Material: Brass ;Length: 14" Spout ;Plating: Chrome-Plated ;Inlet: 1/2" Npt Female ;Outlet: 1/2" Npt Female ;Lead Free: Y ;Centers: 8" Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Key, 4 Way, 1/4, 9/32, 5/16, 11/32, Sq (J40005)
- BECK 1" x 10" Black Pipe Nipple Sch 80 (0332626605)
- MILWAUKEE TOOL 4" Root Cutter For 7/8" Sectional Cable (48-53-3833)
- ZURN Dual Flush Handle, Brass (P6000-M-ADA-DF)
- T&S BRASS Spout, Gsnk , Wall Mt, Leadfree (B-0529-01)
- T&S BRASS Faucet, 8"Wall, 14"Spt, Leadfree For - Part# -2299 (-2299)
- T&S BRASS Single Pantry Faucet Deck 18" Noz (B-0205)
- T&S BRASS Faucet, Deck Mount - 4" Center (B-1110-LN)
- T&S BRASS Faucet 8" Ctr Wall 18" Noz (B-0230)
- T&S BRASS Service Sink Faucet Wall 6-1/2" Noz (-0665-BSTR)
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- T&S Brass Kitchen Faucets