Shop All Kitchen Faucets
T&S Brass
Faucet, 8"Wall , 12"Spt, Leadfree
Mfr # B0290
Zoro # G402216396
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type 4-Arm (Cross)
- Mounting Type Wall
- Inlet 3/4 in NPT Female, Adjustable Centers, Inlet Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B0290
- Zoro # G402216396
- Country of Origin Unknown
- Category Kitchen Faucets
Details
Handle Type | 4-Arm (Cross) |
Mounting Type | Wall |
Inlet | 3/4 in NPT Female, Adjustable Centers, Inlet Elbow |
Description
Material: Brass ;Length: 12" Spout ;Plating: Chrome-Plated ;Inlet: 3/4" Npt Female ;Outlet: 3/4" Npt Female ;Lead Free: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" 90 SS304 ELBOW (404-008)
- T&S BRASS Cold Spindle Assembly For - Part# Ts002711-40 (TS002711-40)
- KISSLER Stem, Hot, Compression, For American Std (AB11-4300H)
- LEGEND VALVE 2" GALVANIZED UNION (352-448)
- T&S BRASS Faucet, 8"Deck, Gsnk, Leadfree For - Part# B-0321 (B-0321)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0222)
- T&S BRASS Faucet, Deck , Auto, Gsnk, Kit (5EF-1D-DG)
- T&S BRASS Faucet, Lav , 8", Dk Mt, Leadfree (B-0865-04)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0231)
- T&S BRASS Pre-Rinse , Deck Mt, Leadfree (B-0173)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0047-UA)
- T&S Brass Kitchen Faucets