Shop All Kitchen Faucets
T&S Brass
Faucet, 8"Deck , 10"Spt, Leadfree
Mfr # B-0220-061X
Zoro # G102213459
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8 in Centers
- Flow Rate 18.39 GPM
- Handle Type Lever
- Mounting Type Deck
- Inlet 1/2" NPT Female, Adjustable Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0220-061X
- Zoro # G102213459
- Country of Origin Unknown
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8 in Centers |
Flow Rate | 18.39 GPM |
Handle Type | Lever |
Mounting Type | Deck |
Inlet | 1/2" NPT Female, Adjustable Centers |
Description
Material: Brass ;Length: 10" Spout ;Plating: Chrome-Plated ;Inlet: 1/2" Npt Female ;Outlet: 1/2" Npt Female ;Lead Free: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Rubb Coat Hand (PK1295)
- MOEN Greenfield Volume Control Trim in Matte Black (T4402BL)
- PARKER Reducing Adapter, Brass, 3/4 x 1/2 in (222P-12-8)
- GROHE Tempesta Ntempcosmopolitan 100 Ii Handsh (2757120E)
- T&S BRASS Faucet, 4"Deck , 6"Spt, Leadfree (B0228)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0231)
- T&S BRASS Faucet, 4"Wall , 12"Spt, Leadfree (B-1118)
- T&S BRASS Faucet, 4"Deck , 10"Spt, Leadfree (B-0226)
- T&S BRASS Filler, Pot , Cld, 68"Hose, Leadfre (B-0605)
- T&S BRASS Faucet, Deck Mt , Single Control (B2701)
- KINGSTON BRASS KS127AXBSAC Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Copper (KS127AXBSAC)
- T&S Brass Kitchen Faucets