Shop All Food Service Faucets
T&S Brass
Faucet 8 Wall Mount Ceramas 24 DoubleJoint S
Mfr # B-0230-24DJ-CR
Zoro # G206897418
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8 in Centers
- Mounting Type Wall
- Faucet Handle Type Lever
- Flow Rate 9.63 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-0230-24DJ-CR
- Zoro # G206897418
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Hole Center to Center | 8 in Centers |
Mounting Type | Wall |
Faucet Handle Type | Lever |
Flow Rate | 9.63 GPM |
Description
TS Brass B023024DJCR This is a genuine OEM replacement part from TS Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Crue Semi Pro Kitchen Faucet (22973-BL)
- SMITH-COOPER 4" x 2-1/2" 90 Degree Reducing Elbow (4316001728)
- TOTO EP ELONGATED WALLHUNG BOWL T40 COTTON WASHLET+ - 1.28 (CT428CFGT40#01)
- PARKER Straight, Steel, 1/2 in x 22 mm Pipe Size (1/2M22FHG8S)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- T&S Brass Food Service Faucets