Shop All Kitchen Faucets
T&S Brass
Faucet, 4"Wall (Gsnk, Leadfree)
Mfr # B1146
Zoro # G902216063
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B1146
- Zoro # G902216063
- Country of Origin Unknown
- Category Kitchen Faucets
Details
Handle Type | Lever |
Mounting Type | Wall |
Description
1100 Series 4In Center Gooseneck Faucet By T&S Brass;Brand: T&S Brass;Center: 4In;Gpm: 2.2;Leadfree: Yes;Length: 1In Shank;Material(S): Brass;Mounting Type: Wall Mount;National Pipe Tapered: 1/2In;Plating: Chrome-Plated;Size: 5-1/2In Spread;Type: 4In Wall Mount;Eterna Quarter Turn;Gooseneck Spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (2WU32)
- ARROWHEAD BRASS STEM ASSMBLY HOT&CLD 8"" (PK8008)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Brass, Silver (3675 60 14)
- IN-SINK-ERATOR/MASTERPLUMBER Mounting Gasket (SMG-00)
- T&S BRASS Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1110)
- T&S BRASS Filler, Hose Type , W/Vlv, Leadfre (B-0101)
- T&S BRASS Faucet, Wall Mount - Pre-Rinse (B-0330-LN)
- T&S BRASS Filler, Pot , Cld, 68"Hose, Leadfre (605)
- T&S BRASS Faucet, Lav , 4"Centers, Leadfree (B0871)
- T&S BRASS Faucet, Deck Mt , Single Control (B2701)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-KS-DST)
- T&S Brass Kitchen Faucets