Shop All Food Service Appliance Parts
T&S Brass
Eterna Cartidge Hot Assy
Mfr # 006020-40
Zoro # G502315814
$60.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Min. Pressure 20 psi
- Max. Temperature 140°F
- Nozzle Flow Rate 18.77 GPM
- Cartridge-Spindle Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # 006020-40
- Zoro # G502315814
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Max. Pressure | 125 psi |
Min. Pressure | 20 psi |
Max. Temperature | 140°F |
Nozzle Flow Rate | 18.77 GPM |
Cartridge-Spindle Type | Compression |
Min. Temperature | 40°F |
Description
Eterna Cartridge,Hot Stem Assembly.;;Fits T&S Models~;;B-0105, B-0143, B-0512, B-0512-0101-Cv, B-2297
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Fuse (P1065X)
- FAME FABRICS Tuxedo, V-Neck, F23, Black (18301)
- TRUE Shelf Support Plastic (802299)
- CONTINENTAL REFRIGERATION Hinge Assembly - Rh, Old Style (CRC-20208OLD)
- T&S BRASS Service Sink Faucet, Wall Mount, Adjustable Center (B-0667-RGH)
- T&S BRASS Waste Drain Valve, Twist Handle, 3-1/2 X 2 & 1-1 (B-3950-SB)
- T&S BRASS Inlet Kit, 1/2 Npt Nipple, Close Elbows, 24 Flex (B-0230-KIT)
- T&S BRASS Pre-Rinse Spray Valve (MCD-0108-CF)
- T&S BRASS Sidespray & Hose Guide, 1/8Npt Male X 4' Long (001495-45)
- T&S BRASS Equip Hi-Flow Spray Face & Bumper Repair Kit (5SV-H-RK)
- CRETORS Magnetic Catch Roung (1296)
- T&S Brass Food Service Appliance Parts