T&S Brass

Equip Spray Valve Repair Kit (Bumper Ring, Spray F


product price: $45.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Pressure 20 to 125 psi
  • Temp. Range 40 to 140°F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Max. Pressure 20 to 125 psi
Temp. Range 40 to 140°F

Description

Equip Spray Valve Repair Kit (Bumper Ring, Spray F. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.