Shop All Food Service Appliance Parts
T&S Brass
Equip High-Flow Spray Valve Assembly (Black)
Mfr # 5SV-H
Zoro # G405955384
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Min. Pressure 20 psi
- Min. Temperature 40°F
- Nozzle Flow Rate 4.5 GPM
- Max. Temperature 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 5SV-H
- Zoro # G405955384
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Details
Max. Pressure | 125 psi |
Min. Pressure | 20 psi |
Min. Temperature | 40°F |
Nozzle Flow Rate | 4.5 GPM |
Max. Temperature | 140°F |
Description
T&S Brass 5SV-H. This is a geniune OEM replacement part from T&S Brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Wire Knob Guard (00-498690)
- ORGANIZED FISHING Organized Fishing PCB-3212 31.89 x 11.81 x 0.315 in. Cutting Board & Plastic Cutting Board (PCB-3212)
- JACKSON Cycle Switch Kit Dishstar (6401-004-47-76)
- VULCAN HART Top Grate (00-956897-00001)
- T&S BRASS Quick Disconnect Device (AG-5C)
- T&S BRASS B-0109-1 6 Nipple, Chrome Plated (000346-40)
- T&S BRASS Equip Sensor Fct: Convex Lens Wire Assembly (5EF-0004)
- T&S BRASS B-0108-C Low Flow Spray Face Right (108CSF-RK)
- T&S BRASS High-Flow Eb-0108-H Jetspray S (EB-0108-H)
- T&S BRASS 3/8 Hose Bumper Stop Kit For T (014949-45)
- RUBBERMAID Caster, Swivel, 2", 7/16" Stem For - Part# Rbmd6111L2 (RBMD6111L2)
- T&S Brass Food Service Appliance Parts