Shop All Pre-rinse Faucets and Accessories
T&S Brass
Equip 5Ef-2D-Ds Sensor Faucet W/ Optional 0.5 Gpm
Mfr # 5EF-2D-DS-VF05
Zoro # G201264338
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 0.5 GPM
- Body Style - Valves 4 in Centerset
- Max. Pressure 20 to 125 psi
- Mounting Deck
- Temp. Range 40 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 5EF-2D-DS-VF05
- Zoro # G201264338
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Details
Flow Rate | 0.5 GPM |
Body Style - Valves | 4 in Centerset |
Max. Pressure | 20 to 125 psi |
Mounting | Deck |
Temp. Range | 40 to 140°F |
Description
Equip 5Ef-2D-Ds Sensor Faucet W/ Optional 0.5 Gpm. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3-1/2" (83689)
- COLDER 3/8" Hose Barb Inline Coupling (PLCD1700612)
- PARKER 5/8" A-LOK x 1/2" FNPT Brass Connector (10FSC8N-B)
- THERMWELL PRODUCTS FC1 Faucet Cover (TH386457)
- T&S BRASS Riser Tube - 18" For - Part# 369-40 (369-40)
- T&S BRASS Hose, Pre-Rinse , 48", Leadfree (B0048H)
- T&S BRASS Squeeze Valve Handle For - Part# 001120-45M (001120-45M)
- T&S BRASS Rubber Ring For - Part# Ts007861-45M (TS007861-45M)
- T&S BRASS Pre-Rinse Spring, Chrome Plated Steel (000888-45)
- T&S BRASS Wall Mount Elbow, 123X Rigid Gooseneck, 1.5Gpm Ros (B-2456-W)
- T&S BRASS Pre-Rinse , Mini, W/Spt, Leadfree (MPZ-8WLN-08-CR)
- T&S Brass Pre-rinse Faucets and Accessories