Shop All Pre-rinse Faucets and Accessories
T&S Brass
Easy-Install Pre-Rinse: Single Hole Deck Mount, 24
Mfr # B-0113-B08
Zoro # G401264404
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style - Valves Single Hole
- Mounting Deck
- Handle Type Lever
- Max. Pressure 20 to 125 psi
- Temp. Range 40 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0113-B08
- Zoro # G401264404
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Body Style - Valves | Single Hole |
Mounting | Deck |
Handle Type | Lever |
Max. Pressure | 20 to 125 psi |
Temp. Range | 40 to 140°F |
Description
Easy-Install Pre-Rinse: Single Hole Deck Mount, 24. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 48" BLACK NIPPLE (355-284)
- NIBCO 1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 1/2x1)
- KOHLER Clean Caps Low-Profile Toilet Bolt Caps (5420-G9)
- WINTERS Mini Ball Valve 1/4"Npt Fxf Lever Handle (SMV500)
- T&S BRASS Brush Attachment (BR10)
- T&S BRASS Pre-Rinse, Overhead Swivel Arm, Add-On Faucet W/12 (B-2466)
- T&S BRASS Vacuum Breaker, 3/8 Npt Inlet & Outlet, Atmospher (B-0968)
- T&S BRASS B-0108 Spray Face Repair Kit (108SF-RK)
- T&S BRASS Rubber Ring For - Part# Ts007861-45 (TS007861-45)
- T&S BRASS Spray Valve3/8" For - Part# 0107C (0107C)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 8" Add-A-Faucet (BKF-DMPR-WB-AF8-G)
- T&S Brass Pre-rinse Faucets and Accessories