Shop All Pre-rinse Faucets and Accessories
T&S Brass
Double Pantry Faucet, Wall Mount, 8C/C, 18 Double J
Mfr # B-0265
Zoro # G301264030
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style - Valves 8 in Centers
- Flow Rate 19.22 GPM
- Mounting Wall
- Temp. Range 40 to 140°F
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-0265
- Zoro # G301264030
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Body Style - Valves | 8 in Centers |
Flow Rate | 19.22 GPM |
Mounting | Wall |
Temp. Range | 40 to 140°F |
Handle Type | Lever |
Inlet | 1/2" NPT Female, Adjustable Centers |
Max. Pressure | 20 to 125 psi |
Description
Double Pantry Faucet,Wall Mount,8C/C,18 Double J. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Bubbler Faucet, Push Button Type, Brass (Z83600-XL)
- ZORO SELECT 1-1/2" x 3/8" MNPT x FNPT SS Hex Bushing (4381031220)
- KOHLER Memoirs Self-Rimming Lavatory With 8 (2241-8-NY)
- NDS 1-1/2" Hub PVC Swing Check Valve (1520-15)
- T&S BRASS Wall Mount Elbow, 123X Rigid Gooseneck, 1.5Gpm Ros (B-2456-W)
- T&S BRASS Pre-Rinse Spray Unit, SS, 1/2 NPT (B-0950)
- T&S BRASS Add-On Faucet, 6 Nozzle, Lever Handle (B-0155)
- T&S BRASS S/S Flexible Hose 68" (B-0068-H)
- T&S BRASS 4 Wrist-Action Handle (B-WH4-NS)
- T&S BRASS Waste Drain Valve, Short Twist Handle, 3-1/2 X 2 (B-3950-XS)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- T&S Brass Kitchen Faucets & Accessories