Shop All Food Service Faucets
T&S Brass
Double Pantry Faucet Wall Mount 8 Centers SR
Mfr # B-0330-04
Zoro # G906897237
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8 in Centers
- Mounting Type Wall
- Faucet Handle Type 4 in Wrist
- Flow Rate 23.09 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-0330-04
- Zoro # G906897237
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Hole Center to Center | 8 in Centers |
Mounting Type | Wall |
Faucet Handle Type | 4 in Wrist |
Flow Rate | 23.09 GPM |
Description
TS Brass B033004 This is a genuine OEM replacement part from TS Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 3/8" x 1/4" Pipe Size 10 PK (6AYX8)
- LEGEND VALVE 2-1/2" BLACK UNION (350-449)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- AMERICAN FILTER CO 4 H, 3 PK (GSWF-AFC-RF-G2-3-70243)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S BRASS T&S Brass 238A Metering Cartridge (238A)
- T&S BRASS T&S Brass B-1210 Pedestal Push Back Single Glass Filler (B-1210)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S Brass Food Service Faucets