Shop All Food Service Appliance Parts
T&S Brass
Double Pantry Faucet, Wall Mount, 8 Center, 12 S
Mfr # B-0231-CC
Zoro # G200647538
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in NPT Male
- Max. Pressure 125 psi
- Handle Lever
- Min. Temperature 40°F
- Max. Temperature 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-0231-CC
- Zoro # G200647538
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/2 in NPT Male |
Nozzle Size | 12 in |
Details
Max. Pressure | 125 psi |
Handle | Lever |
Min. Temperature | 40°F |
Max. Temperature | 140°F |
Nozzle Flow Rate | 23.09 GPM |
Cartridge-Spindle Type | 1/4 Turn Compression |
Body | 8 in Centers |
Body Mount | Wall |
Min. Pressure | 20 psi |
Description
Double Pantry Faucet, Wall Mount, 8 Center, 12 S. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Knob (4512147)
- BON CHEF Como, Salad/Dessert Fork, Satin Finish, 18/10, 7" - Black Matte , set of 12 (S4107BM)
- ADCRAFT Thermostat Rx, 3/8 X 6, 24 (RX-2-24)
- VULCAN HART Cable, Ignitor (00-844130-00001)
- T&S BRASS NOZZLE, SWING 8" for T&S Brass - Part# 060X-A22 (060X-A22)
- T&S BRASS Double Pedal Valve, Inlets 2-1/2 Centers, 1/2 Np (B-0502)
- T&S BRASS Swivel Repair Kit For B-7102 Hose Reel (017355-45)
- T&S BRASS Braided Flex Hose, 1/2 Npsm Female X 1/2 Npt Mal (013121-45)
- T&S BRASS Big-Flo Mixing Faucet, 8 Wall Mount, 12 Nozzle, (B-0290-04)
- T&S BRASS Removable Insert, Cold Left Hand For Eterna Cart (000789-20)
- GE Knob (WB03K10143)
- T&S Brass Food Service Appliance Parts